Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB336128

MPN #: WB12ABL-4V

Diversified Spaces 4 Station Workbench, 4 Vises, 64"W x 54"D, Black

Product Description
This workbench is ideal for classrooms, workshops, studios and more. The 4-station workbench is made with a single-faced heavy gauge steel unit that is welded and riveted throughout for lasting durability. It has a 2-1/4" maple top. It has 12 locker doors (6 on each side) measuring 18"W x 21"D x 10"H. The doors are vented and feature spring-loaded hinges, padlock hasp and knockout plug for cylinder locks. It comes with 4 vises. The storage base is black in color.

PRICE
$5,479.52

1
1
Ships in 29 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width64 in
Depth54 in
Height33-1/4 in
Weight Capacity600 lbs
Weight575 lbs
Nominal Height33 in

Product Details

Assembly RequiredYes
TypeMulti Station Workbench
ColorBlack
Style4-Station Workbench with 4 Vises
Edge TypeSquare
Country of OriginUSA
Mobile or StationaryStationary
Number of Doors12
MaterialSteel
Construction TypeAssembled
Number of Compartments12 Horizontal Lockers
Leg TypeFixed
Manufacturers Part NumberWB12ABL-4V
Top MaterialMaple Butcher Block
BrandDiversified Spaces