Liquidynamics™ 4 Wheel Drum Cart 51003C for 120 Lb. - 16 Gallon Drums
|
Questions & Answers (0)
Product Description
Four wheel drum cart for 120 lb. / 16 gallon drums. Zinc coated steel construction, includes drip tray for pump placement during drum change.
PRICE
$299.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 21 in |
| Height | 41-1/2 in |
| Weight Capacity | 250 lbs |
| Weight | 26.8 lbs |
| Wheel Diameter | 4-3/4 (Fixed), 2-1/2 (Swivel) in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Rubber |
| Type | 4-Wheel Drum Cart |
| Color | Brown |
| Wheel Type | (2) Rigid, (2) Swivel |
| Capacity | 16 gal |
| Material | Steel |
| Manufacturers Part Number | 51003C |
| Brand | Liquidynamics |