Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB240870

MPN #: 240120

Wesco® Manual Aluminum Drum Truck & Brake 240120 12" Wheel - Short Chime Hook

Product Description
Wesco® ALUMINUM DRUM TRUCK - Manual Truck with 12" Wheels - Short Chime Hook

Aluminum hand truck is designed to easily and securely transport drums of various sizes. Made of lightweight, durable tubular aluminum. Reversible nose prongs can be used with 30 and 55 gallon drums. Includes 6" rear wheels and 12" pneumatic front wheels on a steel hub. 700 lb. capacity. Drum truck features a hand lever operated wheel brake below comfort grip handles. Short Chime Hook accepts standard closed head 30 & 55 gallon drums with or without locking rings. Drum truck measures 26"W x 60"H overall.

PRICE
$1,949.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth18-1/2 in
Height60 in
Weight Capacity700 lbs
Wheel Diameter12 & 6 in

Product Details

Type4-Wheel Drum Trucks
Capacity30/55 gal
MaterialAluminum
Manufacturers Part Number240120
Wheel Type(4) Rigid
BrandWesco