Poly Overpack Drum Truck Steel Casters 1000 Lb. - 29SS-2
Write a Review
|
Questions & Answers (0)
Product Description
The Poly Drum Truck features a double welded 1-¼" diameter steel frame for years of wear. Breaking back drums is almost effortless with the replaceable floating, spring-loaded axle. Specially designed toe pads greatly minimize the chance of puncture when handling plastic or poly drums. Locking belt mechanism keeps drum safe and secure on the truck. Drum must be at least 29" in height for belt to engage. The 10" x 2-½" wheels have roller bearings and grease fittings. Self-standing for convenient storage.
Over pack Model is equipped with a longer strap
Over pack Model is equipped with a longer strap
PRICE
$549.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Height | 61 in |
| Weight Capacity | 1000 lbs |
| Weight | 83 lbs |
| Wheel Diameter | 10 in |
Product Details
| Assembly Required | No |
| Type | 4-Wheel Drum Truck |
| Color | Orange |
| Wheel Type | (2) Rigid |
| Capacity | 95 gal |
| Material | Steel |
| Manufacturers Part Number | 29SS-2 |
| Brand | Meco Omaha |
Warranty
| Warranty | 2 yr |