Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PEMS

Model # :WBB879567

MPN #: 4CR2233-4

Four Wing Condenser Fan Blade, Fixed Hub, Aluminum Blade, 22" Dia., 33° Pitch, CW

Product Description
Four Wing Condenser Fan Blades Can Be Used In Air Conditioning And Heating Applications.

Four Wing Condenser Fan Blades are made of aluminum with steel spiders for long lasting durability and strength. Rotation is determined by facing the discharge side. Available with a 1/2 in. fixed hub or an interchangeable hub. A Free Air Fan Blade model and a Heavy Duty model are also available. RPMs and dimensions vary.

PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter22 in

Product Details

Pitch Degrees33 °
RPM850/1000/1140 rpm
Static Pressure 0.3" BHP0.36/0.51/0.70 BHP
MaterialAluminum
Static Pressure 0.0" CFM4820/5670/6460 CFM
Number of Blades4
Static Pressure 0.0" BHP0.25/0.41/0.61 BHP
Static Pressure 0.3" CFM3190/4290/5360 CFM
RotationClockwise °
BrandPEMS