Four Wing Free Air Fan Blade, Interchangeable Hub, Aluminum Blade, CW, 14" Dia., 27° Pitch
Write a Review
|
Questions & Answers (0)
Product Description
Four Wing Free Air Fan Blades are made of aluminum for long lasting durability and strength. Available with a clockwise or counter clockwise rotation. Dimensions and pitch vary. Available in CW and CCW rotations.
PRICE
$63.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Depth | 3-3/16 in |
| Diameter | 14 in |
Product Details
| Pitch Degrees | 27 ° |
| RPM | 1050/1550/1725 rpm |
| Material | Aluminum |
| Static Pressure 0.0" CFM | 1000/1500/1660 CFM |
| Number of Blades | 4 |
| Static Pressure 0.0" BHP | 0.02/0.07/0.09 BHP |
| Rotation | Clockwise ° |
| Brand | PEMS |