Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fowler

Model # :WB534604

MPN #: 54-103-006-0

Fowler 54-103-006-0 Xtra-Value Plus 0-6"/150MM Fractional XL Display Stainless Digital Caliper

Product Description
Fowler 54-103-006-0 6" XTRA Value PLUS Digital Caliper

Features:
  • Measuring range: 6"/150mm
  • Inch/Metric/Fraction reading: 0.0005"/0.01mm/1/128"
  • Heavy duty frame for extra rigidity and wear
  • Direct inch/metric/fraction conversion
  • Floating zero
  • Super large, easy to read 14 x 52mm display
  • 4-way measuring
  • Combined thumbrest and thumbroll for fine adjustment
  • Includes spare battery and fitted case
PRICE
$129.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Inside Measurement0
Metric or InchInch, Metric in
Min Outside DiameterIP54 in
Min Measurement0
Max Measurement6 in / 150 mm
Resolution/Graduation0.0005

Product Details

CaseYes
Power SourceBattery
Mechanical Or DigitalDigital
Thumb RollerYes
IP RatingIP54
Manufacturers Part Number54-103-006-0
Inside Diameter Contact Point MaterialStainless Steel
BrandFowler
Battery TypeCR2032
DigitalYes
TypeCaliper
Measuring Face MaterialStainless Steel
SeriesXtra-Value Plus
Data OutputNo
StyleLarge Easy-Read Display
Accuracy (+/-)0.001 in
Fraction OptionYes
Frame MaterialStainless Steel

Compliance & Certifications

Long Form Calibration Certificate IncludedNo