Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fowler

Model # :WBB228403

MPN #: 54-100-330-1

Fowler 54-100-330-1 Euro-Cal IV 0-6''/150MM IP54 Fractional Stainless Steel Digital Caliper

Product Description
Fowler® Euro-Cal IV Electronic Caliper
  • Range: 6"/150mm
  • Reads in inch, metric and fractions.
  • Direct inch/metric/fraction conversion.
  • Absolute/Incremental Measurement
  • Water resistant to IP54 standards.
  • Resolution: .0005"/.01mm (Fractions in 1/64" increments).
  • Stainless steel frame
  • Accuracy: .001"/.02mm
  • 4-way measuring.
  • Includes molded plastic case.
PRICE
$189.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Inside Measurement0
Metric or InchInch, Metric in
Min Outside DiameterIP54 in
Min Measurement0
Max Measurement6 in / 150 mm
Resolution/Graduation0.0005

Product Details

CaseYes
Power SourceBattery
Mechanical Or DigitalDigital
Thumb RollerYes
IP RatingIP54
Manufacturers Part Number54-100-330-1
Inside Diameter Contact Point MaterialStainless Steel
BrandFowler
Battery TypeCR2032
DigitalYes
TypeCaliper
Measuring Face MaterialStainless Steel
SeriesEuro-Cal IV
Data OutputNo
StyleGeneral Purpose
Accuracy (+/-)0.001 in
Fraction OptionYes
Frame MaterialStainless Steel

Compliance & Certifications

Long Form Calibration Certificate IncludedNo