Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Starrett

Model # :WBB679094

MPN #: EC799A-6/150

Starrett EC799A-6/150 0-6''/150MM Stainless Steel Digital Caliper

Product Description
Starrett EC799A-6/150 Electronic Caliper, 0 to 6"

Starrett's 799 Series Electronic Calipers are light, comfortable, easy-to-use, and constructed with featues that have made Starrett slide calipers the machinist's first choice for many years. The 799 offers a slim, streamlined profile, a large, clear, easy-to-read LCD display, long battery life, and function buttons for zero and inch/mm. This model is available in 0-6" measuring range.

Features:
  • Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and Inch/mm
  • Lightweight, ergonomic design
  • Last measuring position retained when shut off
  • Large, easy-to-read, high-contrast LCD digital readout
  • Lock screw
  • One 3-volt battery included for extended usage
  • Zero at any position
  • Automatic OFF
  • Fine adjustment thumb wheel
  • Integrated depth rod
  • Hardened stainless steel body
PROMOTIONAL PRICE
$212.93

was $255.95
Save $43.02 (17%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Outside DiameterNone in
Min Inside Measurement0
Min Measurement0
Max Measurement6 in / 150 mm
Metric or InchInch, Metric in
Resolution/Graduation0.0005

Product Details

Battery TypeCR2032
DigitalYes
TypeCaliper
CaseYes
Measuring Face MaterialStainless Steel
Data OutputNo
StyleGeneral Purpose
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.001 in
Thumb RollerYes
Fraction OptionNo
IP RatingNone
Frame MaterialStainless Steel
Manufacturers Part NumberEC799A-6/150
Inside Diameter Contact Point MaterialStainless Steel
BrandStarrett

Compliance & Certifications

Long Form Calibration Certificate IncludedNo