- Tempered stainless steel
- Satin chrome finish
- Clear easy to see graduations
Mitutoyo 182-225 Steel Rule
Write a Review
|
Questions & Answers (0)
Product Description
Steel Rule, 12"/300mm, (1/32", 1/64", 1mm, 1/2mm), 1/64" Thick X 1/2" Wide, Satin Chrome Finish
PRICE
$35.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 300 in |
| Width | 1/2 in |
| Min Measurement | 1/64 in |
| Max Measurement | 300 mm |
Product Details
| Digital | No |
| Type | Ruler |
| Color | Silver |
| Flexibility | Rigid |
| Coating | Satin-Chrome |
| Mechanical Or Digital | Mechanical |
| Fraction Option | Yes |
| Graduation | 1/32, 1/64, 1mm, 0.5mm in |
| Material | Stainless Steel |
| Description | Steel Rule |
| Metric Markings | Yes |
| Manufacturers Part Number | 182-225 |
| Brand | Mitutoyo |