Stanley 30-495 3/4" x 16' High Visibilty Tape Rule
|
Questions & Answers (0)
Product Description
Stanley® 30-495, Tape Rule 3/4" x 16'
Versatile 1/2", 3/4", and 1" wide blades and 7' standout (1" wide blades only). Polymer-coated blade withstands abrasion. Corrosion-resistant Tru-Zero™ end hook for accurate measurements. Fractional read blade graphics for quick and easy measurements (only on 30-454). Ergonomically designed high-impact, ABS case.
PRICE
$8.50
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tape Length | 16 ft |
| Min Measurement | 1/32 in |
| Blade Length | 16 ft |
| Blade Width | 3/4 in |
| Max Measurement | 16 ft |
| Blade Standout | 7 ft |
Product Details
| Digital | No |
| Type | Tape Measure |
| Color | Yellow |
| Blade Coating Material | Polymer |
| Blade Material | Steel |
| Blade Color Family | Yellow |
| Stud Markings | Yes |
| Rewind Type | Automatic |
| Graduation | 1/32 in First 12 in, 1/16 in Thereafter in |
| Material | Polymer/Steel/ Plastic |
| Description | High Visibilty Tape Rule |
| Magnetic Tip | No |
| Metric Markings | No |
| Manufacturers Part Number | 30-495 |
| Case Material | Plastic |
| Belt Clip | Yes |
| Lockable | Yes |
| Brand | Stanley |