SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Fowler 52-340-006-0 Rigid Steel Rule - 5R Reading, 6"L

Fowler 52-340-006-0 Rigid Steel Rule - 5R Reading, 6"L

Item #: WBB228464

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.21 up to 2% OFF

Price: $13.00

Save $0.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Johnson Level 7202 6" Stainless Steel Pocket Clip Rule

Johnson Level 7202 6" Stainless Steel Pocket Clip Rule

Johnson Level J72 72" Heavy Duty Aluminum Straight Edge

Johnson Level J72 72" Heavy Duty Aluminum Straight Edge

Johnson Level J48 48" Heavy Duty Aluminum Straight Edge

Johnson Level J48 48" Heavy Duty Aluminum Straight Edge

SpeedPress® 40" Ultimate Steel Safety Ruler

SpeedPress® 40" Ultimate Steel Safety Ruler

Fowler 52-380-100-0 6"/150mm Pocket Steel Rule

Fowler 52-380-100-0 6"/150mm Pocket Steel Rule

Fowler 52-440-777-0 Universal Dial Protractor with 6" & 12" Blades

Fowler 52-440-777-0 Universal Dial Protractor with 6" & 12" Blades

Free Shipping

Fowler 54-422-450-1 Mini-Mag Protractor

Fowler 54-422-450-1 Mini-Mag Protractor

Free Shipping

Fowler 54-440-775-1 Digi-Pro Electronic Protractor

Fowler 54-440-775-1 Digi-Pro Electronic Protractor

Free Shipping

Fowler 52-440-612-0 Bevel Protractor with 6" and 12" Blades

Fowler 52-440-612-0 Bevel Protractor with 6" and 12" Blades

Free Shipping

Fowler 52-370-012-0  Four Piece 12" Blade 4R Graduation Combination Square Set

Fowler 52-370-012-0 Four Piece 12" Blade 4R Graduation Combination Square Set

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Free Shipping

Fowler 52-008-712-0 0-12" Shockproof Dial Caliper White Dial

Fowler 52-008-712-0 0-12" Shockproof Dial Caliper White Dial

Free Shipping

Fowler 52-224-001-1 0-1" Mechanical Outside Micrometer W/Digital Counter & Ratchet Stop Thimble

Fowler 52-224-001-1 0-1" Mechanical Outside Micrometer W/Digital Counter & Ratchet Stop Thimble

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Starrett EC799A-6/150 0-6''/150MM Stainless Steel Digital Caliper

Starrett EC799A-6/150 0-6''/150MM Stainless Steel Digital Caliper

Free Shipping

Stanley 10-401 5-1/8" Lightweight Aluminum Body  Hobby Knife

Stanley 10-401 5-1/8" Lightweight Aluminum Body Hobby Knife

ABC Hammers ABC1BW 1 lb. Non-Sparking Brass Hammer, 10" Wood Handle

ABC Hammers ABC1BW 1 lb. Non-Sparking Brass Hammer, 10" Wood Handle

Fowler® Rigid Steel Rule - 5R Reading, 6"L
  • 5R Graduations: 32nds, 64ths, 10ths, 100ths
  • Satin Chrome finish.
  • Tempered steel.
  • Non-glare.
  • Sharp, easy-to-read microfine graduations

Weights & Dimensions

  • Min Measurement 1/64 in
  • Width 3/4 in
  • Range 0-6"
  • Thickness 0.04 in

Product Details

  • Digital No
  • Flexibility Rigid
  • Graduation 5R in
  • Type Ruler
  • Brand Fowler
  • Material Steel
  • Manufacturers Part Number 52-340-006-0
  • Coating Satin-Chrome
  • Color Family Silver
  • Fraction Option Yes
  • Metric Markings No
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Fowler 54-554-630-0 0-6" Outside Digital Spring Caliper

Fowler 54-554-630-0 0-6" Outside Digital Spring Caliper

Item #: B228498

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$56.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fowler 52-340-006-0 Rigid Steel Rule - 5R Reading, 6"L

Fowler 52-340-006-0 Rigid Steel Rule - 5R Reading, 6"L

Item #: WBB228464

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant