Kemp Fox 40 Whistle, Green, 10-421-GRE
Write a Review
|
Questions & Answers (0)
Product Description
The TriFoxCo Fox 40 Sport & Safety Classic is designed to be heard above ambient noise, the roar of engines, breaking waves and thundering gale-force winds. The chambers are designed to self-clear when submerged in water. There are no moving parts to freeze, jam or deteriorate.
PRICE
$10.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Package Quantity | 1 |
| Description | Fox 40 Whistle |
| Color | Green |
| Manufacturers Part Number | 10-421-GRE |
| Brand | Kemp USA |
Warranty
| Warranty | 1 yr |