Kemp Whistle Rope Lanyard, Red, 10-429-RED
Write a Review
|
Questions & Answers (0)
Product Description
This lanyard is the choice of safety patrols and lifeguards worldwide. Soft nylon construction is woven to a six warp thickness. This item can only be ordered by the dozen.
PRICE
$2.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Closure Type | Toggle |
| Package Quantity | 1 |
| Description | Whistle Rope Lanyard |
| Color | Red |
| Manufacturers Part Number | 10-429-RED |
| Brand | Kemp USA |
Warranty
| Warranty | 1 yr |