Radians® FP70-B250 Resistor™ 32 Disposable Uncorded Foam Earplugs, 250/Box - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Tested according to ANSI specs S3.19-1974, Radians Made in the USA disposable foam earplugs feature soft, slow-recovery foam for extreme comfort and outstanding noise reduction to protect your hearing. They are easy to roll down and insert, and they expand slowly for a low-pressure fit in virtually any size ear canal. They are available in a corded and uncorded options and are conveniently packaged in individual polybags to keep each pair clean.
PRICE
$309.50 Sold in packages of 10 / $30.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Ear Plug Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 32 dB |
| Series | Resistor |
| Metal Detectable | No |
| Ear Plug Shape | Tapered |
| Description | Resistor Disposable Earplugs, Uncorded |
| Package Quantity | 250 Pairs |
| Ear Plug Color Family | Orange |
| Manufacturers Part Number | FP70-B250 |
| Ear Plug Packaging | Bulk Box, Wrapped Pairs |
| Corded/Banded | Uncorded |
| Ear Plug Material | Polyurethane |
| Disposable/Reusable | Disposable |
| Brand | Radians |
Compliance & Certifications
| Certifications | Meets ANSI S3.19-1974 Standards |