Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M E-A-R

Model # :WBB311350

MPN #: 7000002304

E-A-Rsoft™ Yellow Neon Blasts™ Foam Earplugs, Ear 312-1252, 200-Pair

Product Description
3M™ E-A-Rsoft™ Yellow Neon Blasts™ Foam Earplugs, Ear 312-1252, 200 Pairs

3M™ E-A-Rsoft™ Yellow Neon Blasts™ earplugs seal the earcanal with soft, slow-recovery foam for excellent noise reduction and comfort. Exciting flame graphics.

  • Poly bag keeps each pair of earplugs clean before use
  • Dermatologically safe foam is non-irritating to the skin
  • Exciting designs and brilliant colors
  • Self-adjusting foam provides low pressure with excellent attenuation
  • Regular size fits most earcanals
  • Noise Reduction Rating (NRR)*: 33 dB. CSA Class AL
PRICE
$83.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0 lbs
Ear Plug SizeOne Size

Product Details

Noise Reduction Rate (NRR)33 dB
SeriesYellow Neon Blasts™
Metal DetectableNo
Ear Plug ShapeTapered
DescriptionE-A-Rsoft™ Yellow Neon Blasts™ Disposable Earplugs
Package Quantity200 Pairs
Ear Plug Color FamilyYellow/Red
Manufacturers Part Number7000002304
Ear Plug PackagingBag Wrapped Pair
Corded/BandedUncorded
Ear Plug MaterialPolyurethane
Disposable/ReusableDisposable
Brand3M E-A-R