Frame Dust Collection Hook-Up
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 5 lbs |
Product Details
| Manufacturers Part Number | IDPL |
| Package Quantity | 1 |
| Brand | SawTrax |
Related Products
Rip through miles of 2x4s with The Flex 24V Brushless 7-1/4" Circular Saw. This lightweight and durable beast is built for advanced cutting performance and ultimate cutting capacity (up to 2-5/8"). Built-in LED light illuminates workpiece, providing superior precision and accurate cuts. This saw's Powerful Motor is maximized by The Flex Stacked Lithium Advantage: unmatched 24V battery power, runtime, and fast charging speed. Includes saw, one 24V battery, and charger. Protected by The Flex Founders Limited Lifetime Warranty when registered within 30 days of purchase at registermyFlex.com ...
Make exacting cuts for baseboards, casing, and crown moulding, or cut planks for shelves and bookcases using the Skil® 10 Amp 7-1/4 In. Single Bevel Sliding Miter Saw. The miter saw features an LED shadow line that delivers cuts with greater accuracy than lasers. Its quick miter lock delivers quick and accurate miter angle adjustments while its 10-amp motor powers up to 4,800 RPM for fast, detailed cuts. This single bevel miter saw features a lightweight design for easy transport and storage with a compact rail system that minimizes the saw's footprint for flush cutting against walls. Its ...
The Milwaukee Orbital Jig Saw 6268-21 with LED light provides the ultimate accuracy, power, ergonomics, and versatility. The saw features an LED light for improved visibility of sight lines and a precision roller blade guide that yields the most accurate cuts of any shape. The 6.5 amp motor, 1 in. stroke with 3000 strokes per minute, tachometer feedback, and 4 position orbital cutting action gets the job done fast even in the toughest of materials. A cushion grip handle and counter balanced mechanism for low vibration provides optimal user comfort. The QUIK-LOK™ blade clamp, keyless ...
LAZER® RECIPROCATING SAW BLADES Best for Heavy Metal Cutting FAST AND EASY HEAVY METAL CUTTING T2™ Technology's patented tooth design delivers longer blade life and enables faster cutting OPTIMIZED FOR HIGHER PERFORMANCE Thinner backing material removes less material for more efficient cutting and longer blade life STRAIGHTER, FASTER CUTTING Aggressive tang angle and tall blade profile for straighter, faster cutting
Milwaukee Circular Saw Blade 8 In 42 Tooth Dry Cut Cermet Tipped 48-40-4515 This 8 in. 42 tooth blade is designed to cut a variety of ferrous materials 3/32 inch and thicker, including pipe, angle iron, steel studs and conduit. The blade has vibration damping which reduces heat, sparks and noise for cleaner smoother, burr free cuts. Use with Milwaukee Dry Cut Saw 6370-20. 8 in. diameter Cermet tipped for longer life, more wear resistant 5/8 in. arbor hole Hardened steel body Vibration dampening