Sheet Clamp
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 11 lbs |
Product Details
| Manufacturers Part Number | SCLMP |
| Package Quantity | 1 |
| Brand | SawTrax |
Related Products
The 20V MAX XR® brushless cordless 1/4 sheet variable speed sander provides you with the power and runtime needed to get the job done. A variable-speed dial provides speed control from 8,000 14,000 OPM for a variety of jobs. One-handed locking dust bag attaches securely to the sander to aid in dust collection or the user can attach the sander directly to the DWV010 or DWV012 dust collectors (sold separately). Rubber overmold grip provides comfortable sanding. Paper clamp designed to hold paper securely and for ease of installation. Battery and charger sold separately. Features: Low ...
Includes: Accu-Square Alignment System Sealed Roller Bearings Powder Coated Frame Blade Guard Trigger Lock Retraction Mechanism Saw Cord Holder 2 Carriage Locks Stop Block with Bar Nickel Chrome Plated Guide Tubes Dust Port, Dust Hose Dust Containment Brush Folding Stand with Transport Wheels Measuring Tapes Dual Rip Gauge 15 amp Makita 5007F Saw on a Spinning insert 24 Tooth Carbide Saw Blade Warranty covers 1 year and excludes electric motor which is warrantied by motor manufacturer
The Ingersoll Rand® C5101 IQV20™ Cordless Reciprocating Saw is the next generation of cordless cutting tools, cutting through metal 20% faster than leading cordless competitors. A powerful brushless motor and premium gearing extend tool life without sacrificing cutting speed at 5% lighter than the leading cordless competitor, the C5101 Reciprocating Saw allows the operator to work effortlessly through the toughest jobs without stalling or fatigue. Features: PRODUCTIVITY: Do more work in less time with the IQV20™ Cordless Reciprocating Saw. It cuts through steel pipes ...
Includes: Accu-Square Alignment System Accu-Glide Sealed Bearing System Powder Coated Steel Frame Nickel Chrome Plated Guide Tubes Quick Release Carriage with 2 Locks Retraction Mechanism Cord Holder Center Material Support Makita 5007F saw Trigger Lock Spinning Saw Insert Plate Dust Containment Hood Single Vertical and Horizontal Measuring Tapes Does not include front bracing, rear bracing, folding stand, and travel wheels.
Includes: Accu-Square Alignment System Accu-Glide Sealed Bearing System Powder Coated Steel Frame Nickel Chrome Plated Guide Tubes Quick Release Carriage with 2 Locks Retraction Mechanism Cord Holder Center Material Support Makita Hypoid drive 7.25" saw Spinning Saw Insert Plate Dust Hood, Hose, Hose Coupler Dust Containment Brush Full 10' Wide Steel Frame Folding Stand Transport Wheels Dual Rip Gauges Stop Block with Bar Measuring Tapes Steel Sleeved Material Rollers