Shademaker Frame w/ Aluminum Lid For Atlas, Astral, Orion, Polaris & Sirius, 200 lb. Weight, Black
Write a Review
|
Questions & Answers (0)
Product Description
Steel Base Weights for Atlas, Astral-TC, Orion, Polaris & Sirius.
PRICE
$1,399.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 40-1/2 in |
| Depth | 40-1/2 in |
| Height | 6-3/8 in |
| Weight | 118.1 lbs |
Product Details
| Type | Freestanding Umbrella Base |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | BGT850-SG |
| Collection | Titan Base |
| Shape | Square |
| Brand | Shademaker |