Shademaker Commercial Round Base For Libra, Cast Aluminum, 150 lb. Weight, Black
Write a Review
|
Questions & Answers (0)
Product Description
Commercial Cast Aluminum Base for Libra.
PRICE
$549.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Height | 4-13/16 in |
| Weight | 150 lbs |
Product Details
| Type | Freestanding Umbrella Base |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | BA1509 |
| Collection | Commercial Base |
| Shape | Round |
| Brand | Shademaker |