Sign Holder Frame, 5-1/2" X 7", Styrene, Black
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip sign holder frames are built to suit your every need. Two-sided tape may do for the stockroom, but an elegant sign holder can add style to your store! Use horizontally or vertically, Precision mitered edges, Made of durable high impact styrene, For standard industry sign sizes, Can be ordered in White or Black, Overall Dimensions 5 1/2" x 7".
PRICE
$3.57
30
30
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 5-1/2 in |
| Size | 5-1/2 x 7 in |
Product Details
| Material | Polystyrene |
| Package Quantity | 1 |
| Description | Sign Holder Frame |
| Color | Black |
| Manufacturers Part Number | SHO-557BK |
| Brand | Clip Strip Corp. |