SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Lavi Industries, Framed Slat Wall Panel, 50-HSW1004/SA, 48" x 36", Satin Aluminum

Lavi Industries, Framed Slat Wall Panel, 50-HSW1004/SA, 48" x 36", Satin Aluminum

Item #: WBB1016689

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $312.95

Save $15.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lavi Industries, Slim Frame with Hinged Connection, 50-SFP402H/CL/SA, 48" x 24", Satin Aluminum

Lavi Industries, Slim Frame with Hinged Connection, 50-SFP402H/CL/SA, 48" x 24", Satin Aluminum

Lavi Industries, Slat Wall Small Basket, 809680, 12" x 6" x 6", Chrome

Lavi Industries, Slat Wall Small Basket, 809680, 12" x 6" x 6", Chrome

Lavi Industries, Slat Wall Small Basket, 809679, 12" x 6" x 6", Black

Lavi Industries, Slat Wall Small Basket, 809679, 12" x 6" x 6", Black

Lavi Industries, Vertical Drum Top Post Sign Frame, 50-1136DV/SA, 22" x 28", Satin

Lavi Industries, Vertical Drum Top Post Sign Frame, 50-1136DV/SA, 22" x 28", Satin

Lavi Industries, Vertical Swivel Sign Frame, 50-1134SV-S/MB, 14" x 22", For 7' Posts, Matte Black

Lavi Industries, Vertical Swivel Sign Frame, 50-1134SV-S/MB, 14" x 22", For 7' Posts, Matte Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Rolling Z Rack - Heavy Duty Square Tubing (RZ/1) - Chrome Upright & Hangrail - Black Base

Rolling Z Rack - Heavy Duty Square Tubing (RZ/1) - Chrome Upright & Hangrail - Black Base

Econoco, Non-Adjustable Ballet Rack, PSBB, 51"W x 64"H x 23 3/8"D, Anthracite Grey

Econoco, Non-Adjustable Ballet Rack, PSBB, 51"W x 64"H x 23 3/8"D, Anthracite Grey

Lavi Industries, Framed Slat Wall Panel, 50-HSW1004/SA, 48" x 36", Satin Aluminum

The NeXtrac® Framed Slat Wall Panel is a double-sided aluminum panel which is light weight and easy to clean. Our slatwall is an ideal choice for a portable merchandising system since it easily incorporates into an in-line check out queue that utilizes Beltrac 3000 retractable belt stanchions.

Weights & Dimensions

  • Width 48 in
  • Height 36 in
  • Weight 28 lbs

Product Details

  • Brand Lavi Industries
  • Description Framed Slat Wall Panel
  • Manufacturers Part Number 50-HSW1004/SA
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavi Industries, Framed Slat Wall Panel, 50-HSW1004/SA, 48" x 36", Satin Aluminum

Lavi Industries, Framed Slat Wall Panel, 50-HSW1004/SA, 48" x 36", Satin Aluminum

Item #: WBB1016689

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant