Universal® Comfort Grip Deluxe Plus D-Ring View Binder, 1" Capacity, 8-1/2 x 11, White
Write a Review
|
Questions & Answers (0)
Product Description
Snag-free rings open with a single touch. Combination of suede grain vinyl over heavyweight board provides an attractive and sturdy binder. Frosty clear top opening overlays on all exterior panels allow total customization. Interior 3 1/2" deep pockets are frosty clear for easy visibility of loose documents. Extra-wide covers will accommodate a tabbed index. Includes stiff spine insert for easy insertion and removal. Capacity Range [Max]: 1"; Sheet Capacity: 220; Color(s): White; Binder Sheet Size: 11 x 8 1/2.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$5.80
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Binder Ring Size | 1" |
Product Details
| Type | Binder |
| Binder Ring | D-Ring |
| Binder Style | View Binders |
| Package Quantity | 1 |
| Description | Comfort Grip Deluxe Plus D-Ring View Binder |
| Color | White |
| Manufacturers Part Number | 30712 |
| Sheet Capacity | 220 |
| Brand | Universal |