ASI® Roval Inter-Lok Stainless Steel Framed Mirror, Tempered Glass 18 x 30
Write a Review
|
Questions & Answers (0)
Product Description
Roval Inter-Lok Stainless Steel Framed Mirror, Tempered Glass - 18"W x 30"H
Roval Stainless Steel Mirror with gently radiused edges uniquely complement the curves of the ASI Roval Collection. Frame fabricated of 18 gauge type 304 stainless steel with satin finish and polished seamless mitered corners. 1/4" (6.4 mm) thick tempered glass mirror. Dimensions: 18"W x 3/4"D x 30"H.
ASI custom size mirrors available. Contact sales for more information.
Roval Stainless Steel Mirror with gently radiused edges uniquely complement the curves of the ASI Roval Collection. Frame fabricated of 18 gauge type 304 stainless steel with satin finish and polished seamless mitered corners. 1/4" (6.4 mm) thick tempered glass mirror. Dimensions: 18"W x 3/4"D x 30"H.
ASI custom size mirrors available. Contact sales for more information.
PRICE
$419.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 3/4 in |
| Height | 30 in |
Product Details
| Style | Without Shelf |
| Type | Mirror |
| Material | Stainless Steel |
| Glass Type | Tempered |
| Description | Fixed |
| Manufacturers Part Number | 10-20650-B1830 |
| Frame Type | Inter-lok Frame |
| Brand | American Specialties |