Freeman's 3-1/4 Inch x. 131 Inch Galvanized Ring Shank Framing Nails are made of steel and perfect for both indoor and outdoor use. The galvanized finish helps prevent rust and staining. For use in pneumatic nailers that accept plastic collated fasteners.
Freeman Framing Nails FR.131-314GRS, 3-1/4" x .131", Plastic Collated, Galv. Ring Shank, 2000/Bx
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 in |
Product Details
| Country of Origin | Import |
| Material | Steel |
| Package Quantity | 2000 |
| Description | Framing Nails |
| Shank Type | Galvanized Ring |
| Color | Brown |
| Manufacturers Part Number | FR.131-314GRS |
| Fastener Collation | Plastic |
| Brand | Freeman Tools |