Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands

Interion® Freestanding 3-Panel Corner Room Divider w/Partial Window 60-1/4"W x 60"H Panels Blue

Product Description
Section your office space with Interion® By Global Industrial Partition Panels . Whether you need to contain noise, enclose an office desk or block off a copy machine, these room dividers will make it easy and affordable. Partition Panels are flame retardant to meet the California 117 flammability standard. 1-3/4" thick fabric upholstered panel features an interior engineered wood (MDF) frame and honeycomb core covered with heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Includes 3 Partition Panels with 5mm thick polycarbonate windows, steel T-legs for stability and all necessary hardware to create a 90 degree corner configuration. Translucent windows allow light in while still maintaining privacy, bringing an elegant and upscale look to any office space. 1 Year Limited Warranty.

PRICE
$1,199.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
1199.00
Buy 4+ units
1139.00Save $60.00 (5%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width122-1/4 in
Depth62 in
Height60 in
Window Thickness1/4 in
Window Size (W X H)55 x 15 in
Thickness1-3/4 in

Product Details

Number of Panels3
TypePartial Window
Frame Color FamilyBlack
ColorBlue
StyleCorner Room Divider
MaterialFabric
DescriptionFreestanding 3-Panel Corner Room Divider with Partial Window
Frame MaterialSteel
Manufacturers Part Number695117BL
WindowPartial
Partition StyleFreestanding
Partition TypeStandard Panel
BrandInterion by Global Industrial

Compliance & Certifications

CAL 117 CertifiedYes