Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ClearSpan

Model # :WIB354092

MPN #: 107770N

Freestanding Poly Building 42'W x 17'3"H x 40'L Green

Product Description
Freestanding Poly Building 42'W x 17'3H x 40'L Green

Ideal for boat, hay, grain, sand and salt storage, livestock production, truck and tractor garage and much more. Can be built on any surface in just a few days. Premium 12.5 oz., 24 mil cover reflects light, keeping the building cool in summer, warm in winter and comes with a 15 year warranty. Built-in 6'W white skylight lets the sun shine in. Frame is constructed from 14 gauge Allied Gatorshield structural steel tubing.

PRICE
$25,099.00

1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 ft
Width42 ft
Height17' 3" ft
Weight3255 lbs
Rafter Spacing4'
Peak Height17' 3"
Skylight Dimension6' x 40'
Material Weight12.5
Canopy Material Thickness24 mil

Product Details

Assembly RequiredYes
TypeStorage Tunnel
ColorGreen
End StyleOpen
StyleRound
Country of OriginUnited States
Capacity28980 ft³
MaterialPolyethylene
Package Quantity1
Frame Material3.50" Steel Pipe
Manufacturers Part Number107770N
BrandClearSpan