Freestanding Poly Building 20'W x 12'H x 20'L White
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for boat, hay, grain, sand and salt storage, livestock production, truck and tractor garage and much more. Can be built on any surface in just a few days. Premium 12.5 oz., 24 mil cover reflects light, keeping the building cool in summer, warm in winter and comes with a 15 year warranty. Built-in 6'W white skylight lets the sun shine in. Frame is constructed from 14 gauge Allied Gatorshield structural steel tubing. To provide secure and stable holding power, Anchor Accessories recommended. Choose from Model B354301, B354299 or B381149.
PRICE
$5,909.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Width | 20 ft |
| Height | 12 ft |
| Weight | 726 lbs |
| Rafter Spacing | 4' |
| Peak Height | 12' |
| Skylight Dimension | 6' x 20' |
| Material Weight | 12.5 |
| Canopy Material Thickness | 24 mil |
Product Details
| Assembly Required | Yes |
| Type | Storage Tunnel |
| Color | White |
| End Style | Open |
| Style | Round |
| Country of Origin | United States |
| Capacity | 4800 ft³ |
| Material | Polyethylene |
| Package Quantity | 1 |
| Frame Material | 1.66" Steel Pipe |
| Manufacturers Part Number | 107764W |
| Brand | ClearSpan |