Storage Master Elite 24'W x 14'4"H x 28'L Green
Write a Review
|
Questions & Answers (0)
Product Description
Storage Master Elite 24'W x 14'4H x 28'L Green
The Storage Master Elite provides storage for cars, trucks and equipment and allows full use of space right up to the sides.Extra heavy-duty frame is manufactured from 14 gauge Allied Gatorshield square steel tubing. The tall, straight sidewalls allow greater storage capability. Sidewall height to bend: 9'6H UV-resistant 12.5 oz., 24 mil premium, rip-stop poly cover comes with a 15 year warranty. SolarGuard white skylight lets the sun shine in.One solid and one zippered end panel that allows the entire end to be opened and closed.
The Storage Master Elite provides storage for cars, trucks and equipment and allows full use of space right up to the sides.Extra heavy-duty frame is manufactured from 14 gauge Allied Gatorshield square steel tubing. The tall, straight sidewalls allow greater storage capability. Sidewall height to bend: 9'6H UV-resistant 12.5 oz., 24 mil premium, rip-stop poly cover comes with a 15 year warranty. SolarGuard white skylight lets the sun shine in.One solid and one zippered end panel that allows the entire end to be opened and closed.
PRICE
$19,029.00
1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 ft |
| Width | 24 ft |
| Height | 14' 4" ft |
| Weight | 2344 lbs |
| Side Wall Height | 9' 6" |
| Opening (W x H) | (2) 10' x 8' |
| Rafter Spacing | 4' |
| Peak Height | 14' 4" |
| Skylight Dimension | 6' x 6' |
| Material Weight | 12.5 |
| Canopy Material Thickness | 24 mil |
Product Details
| Assembly Required | Yes |
| Type | Storage Building |
| Color | Green |
| End Style | One Solid, One Zippered |
| Style | Round |
| Country of Origin | United States |
| Capacity | 9629 ft³ |
| Material | Polyethylene |
| Package Quantity | 1 |
| Frame Material | 2" x 3" Steel Pipe |
| Manufacturers Part Number | PB03022R4N |
| Brand | ClearSpan |