Global Industrial
Model # :WB184629
Global Industrial™ Reel Dispenser 6 Axles
|
Questions & Answers (0)
Product Description
Store, dispense and cut desired length of wire, cable, rope, etc. Each 40" long, 5/8" diameter axle holds 150 lbs. and adjusts on 7" centers. Tubular steel construction, 32" x 40" base with leveling glides for uneven surfaces. 66" high. Add 6 1/4" to height for casters. Gray enamel finish. Assembles easily.
Casters Sold Separately.
Casters Sold Separately.
PRICE
$349.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 32 in |
| Depth | 40 in |
| Height | 66 in |
| Weight Capacity | 150 lbs |
| Weight | 55 lbs |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Description | 6 Axle Reel Dispenser |
| Color | Gray |
| Manufacturers Part Number | 184629 |
| Brand | Global Industrial |