Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3190786

MPN #: RR-3036

Little Giant® All-Welded Wire Reel Rack, 3 Levels, 36"W x 30"D x 72"H

Product Description
Sturdy, welded steel reel storage rack provides a storage solution for a wide variety of wire reel spindles. This heavy-duty unit is built to last, even in the most demanding applications.

Features:
  • Load capacities: 5/8" diameter spindle: 150 lbs., 1" diameter spindle: 300 lbs.
  • Each spindle is 33"W
  • Welded construction, no assembly
  • Removable wire guides
  • Footpads have 5/8" lag holes
  • 72"H rack features 3 levels
  • Upper levels have three 5/8" diameter spindles
  • Lower level has a single 1" diameter
  • Made in the USA


PRICE
$1,335.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1335.00
Buy 6 units - 11 units
1269.00Save $66.00 (5%)
Buy 12+ units
1229.00Save $106.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth30 in
Height72 in
Weight Capacity150 (5/8" Dia. Spindle), 300 (1" Dia. Spindle) lbs
Weight172 lbs

Product Details

Assembly RequiredNo
ColorGray
Number of Levels3
MaterialSteel
DescriptionAll-Welded Wire Reel Rack
Package Quantity1
Manufacturers Part NumberRR-3036
BrandLittle Giant

Warranty

Warranty1 yr