Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ancra

Model # :WBB3227781

MPN #: 51378-10

ANCRA Cargo® Freight Saver® "The Critter"™, 1500 lb. Capacity

Product Description
Introducing "The Critter"™ - your ultimate solution for efficiently recovering shifted freight. Designed to minimize freight damage and reduce the risk of injuries, "The Critter"™ allows operators to carefully reposition and stabilize freight that has shifted, ensuring it can be easily removed.

Using "The Critter"™, the forklift becomes a tool to re-stabilize loads that have shifted. Move "The Critter"™ into position under the unstable load and lift it up, off the support beams. With the load supported, you can now reposition beams if needed and then lower "The Critter"™ to position the load back on the beams. After this is done, the load may be removed from the trailer or rack as usual. For use in a trailer or warehouse racks where freight has shifted.

Features:
  • Chain attaches "The Critter"™ to forklift for added security
  • Easily lift freight that has shifted off of the deck or rack
  • Skids can be lifted off the deck bar or rack to adjust beams
  • Remove shifted freight quickly with minimized damage
  • Size: 73in x 20in x 17in
  • Weight: 126 lbs / 57 kgs
  • Working Load Limit: 1,500 lbs/ 680 kgs
  • Patent-Pending


PRICE
$655.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length73 in
Width20 in
Height17 in
Weight Capacity1500 lbs
Weight126 lbs

Product Details

Assembly RequiredNo
TypeAccessory
MaterialSteel
Package Quantity1
ColorBlack
Manufacturers Part Number51378-10
BrandAncra