Fresh Avocados, 5 Count
Write a Review
|
Questions & Answers (0)
Product Description
Avocados have a great flavor, texture, nutritional value and culinary versatility. The Avocado is prized for its high nutrient value, good flavor and rich texture. Rich and buttery, the avocado is a versatile stone fruit with a savory, one-of-a-kind taste that goes well with a number of dishes. Full of healthy monosatured fatty acids, try the naturally nutrient-dense avocado chopped up on salads, in sandwiches, on top of burgers, sliced on eggs or made into guacamole. Or even better: grab a spoon, add a sprinkle of salt and enoy this delicious, creamy treat on its own.
PRICE
$28.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 Count |
Product Details
| Type | Fresh |
| Kosher | Yes |
| Flavor | Avocado |
| Package Type | Box |
| Description | Fresh Avocados |
| Manufacturers Part Number | 900-00133 |
| Gluten Free | Yes |
| Brand | Fresh |
Compliance & Certifications
| Certifications | Gluten-Free; Kosher Certified; Vegan |