Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Friedrich

Model # :WBB1960642

MPN #: UET08B11A

Friedrich Uni-Fit® Thru-The-Wall Wall Air Conditioner W/ Heat, 8000 BTU, 115V

Product Description
The all new Uni-Fit® offers outstanding energy efficiency, QuietMaster® technology and integrated Wi-Fi control from your smartphone with Friedrich Go™. Also voice compatible. A universal fit for existing sleeves from 24 ½"-27". Ships with a two-piece trim ring that fits over the chassis front. 8,000 - 13,000 Btu/h. Cooling only and cooling + electric heat models. Units come with R32 refrigerant that has a lower global warming potential (GWP) and is California Compliant.

Features:
  • QuietMaster® Technology: Engineered for quiet performance with superior components. As much as 25% quieter than competitor's products
  • Comfort & Convenience: Units are equipped with a three cooling and fan-only speeds as well as 8-way air flow control. Uni-Fit® will auto restart if power is interrupted
  • Earth Friendly: Friedrich's commitment to environment-friendly cooling is shown in the Uni-Fit®. The unit uses R32 refrigerant that has a lower global warming potential (GWP) and arrives in recyclable packaging
  • Smart Wi-Fi Control with Voice Command: Home or away, you're in control with the Friedrich Go™ App. Integrated Wi-Fi control from your smartphone plus voice command compatibility. Simplified set-up gets you connected in minutes. New intuitive platform makes it easier to take control anytime, anywhere!
  • Money Saver® Technology: Uni-Fit® Money Saver® technology helps both your wallet and the Earth stay green. The setting saves money by operating the fan only when cooling
  • Installation: Uni-Fit® are designed to fit in 24 ½, 26 and 27-inch sleeves. Each model comes with a universal fit decorative trim ring to fill gaps up to 1" on the sides and ½" on the top of the unit and provide a finished and neat appearance


PRICE
$935.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-5/8 in
Depth18 in
Height14-3/8 in
Weight63 lbs
Cord Length6 ft
Coverage Area350 ft²
Wall Cut-Out Width24-5/8 in
Wall Cut-Out Height14-3/8 in
Max Wall Thickness16-1/4 in

Product Details

Assembly RequiredNo
Amps Heating13 A
BTU Heating4200
Number of Speeds2
RefrigerantR32
Filter TypeWashable
BTU Cooling8000
Dehumidification0.8 PPH
Watts Heating1470 W
Phase1
Manufacturers Part NumberUET08B11A
BrandFriedrich
TypeCooling with Heat
CFM294 CFM
Watts Cooling820 W
Remote ControlIncluded
ColorWhite
Hertz60 Hz
Amp Circuit15 A
Combined Energy Efficiency Ratio (CEER)9.7
Amps Cooling8.5 A
Voltage115 V
ControlElectronic
Power Cord Type5-15P

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, cETL Listed
Energy Star CertifiedNo
Energy Efficiency Rating (EER)9.8