Frigidaire® Wall Room Air Conditioner, 8000 BTU, Cool Only, 115V
|
Questions & Answers (0)
Product Description
Upgrade your home comfort with this 8,000 BTU wall air conditioner designed to efficiently cool rooms up to 350 square feet. Perfect for bedrooms, living rooms, and apartments requiring a through-the-wall installation, this unit delivers steady, reliable performance while maintaining a clean, built-in appearance. Equipped with three fan speeds and multiple cooling settings, this wall-mounted air conditioner allows you to tailor airflow to your comfort level. The built-in air ionizer helps reduce airborne particles for fresher indoor air, while the reusable, washable filter makes routine maintenance simple and cost-effective. Smart functionality puts control at your fingertips. Use the included remote to adjust settings from across the room, activate Sleep Mode for improved nighttime efficiency, or program the 24-hour timer to match your schedule. The 115V plug with extended power cord offers installation flexibility.
PRICE
$679.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 21-1/2 in |
| Height | 14-1/2 in |
| Weight | 66 lbs |
| Cord Length | 6 ft |
| Coverage Area | 350 ft² |
Product Details
| Number of Speeds | 3 |
| Refrigerant | R32 |
| Filter Type | Washable |
| BTU Cooling | 8000 |
| Dehumidification | 1.8 PPH |
| Manufacturers Part Number | FHTC083WB1 |
| Brand | Frigidaire |
| Type | Cool Only |
| CFM | 231 CFM |
| Watts Cooling | 810 W |
| Remote Control | Yes |
| Color | White |
| Combined Energy Efficiency Ratio (CEER) | 9.6 |
| Amps Cooling | 7.1 A |
| Voltage | 115 V |
| Control | Electronic |
| Refrigerant Type | R-32 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Energy Star Certified | No |
| Energy Efficiency Rating (EER) | 9.6 |