Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Encore Commercial Products

Model # :WBB2060946

MPN #: T-Rex5x7

Roof Top Expanded Metal Cage 5' X 7' X 4' , T-Rex5x7

Product Description
Roof Top Expanded Metal Cage 5' X 7' X 4', T-Rex5x7

Reduce vandalism & theft of outside roof top commercial air conditioning compressor units with A/C Cage Guard. These durable cages are uniquely designed for quick and secure installations. Protects from thefts, vandalism, weather, & pets. Installation is quick and simple, assembles in 45 minutes with 3 people. Easy access for A/C service technicians. Patented cage design -- the top panel secures all side panels, anti-separator bars prevent unlawful access, and locks with a vandal proof puck lock (Master Lock 6270). Puck Lock recessed hinge prevents and deters theft. Each cage has bolt down base plates for surface mounting. Includes Leveling Legs & Cage Security Bar for optional bolting directly to A/C unit base. Finish: Galvanized. Large inventory ready for quick delivery. Fast customization available.

PRICE
$3,739.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length84 in
Width60 in
Depth84 in
Height54 in
Weight500 lbs

Product Details

TypeAC Protection Cage
MaterialSteel
DescriptionRoof Top Expanded Metal AC Cage 5' X 7' X 59"
ColorSilver
Manufacturers Part NumberT-Rex5x7
BrandEncore Commercial Products

Warranty

Warranty1 yr