Friedrich ZoneAire Premier Packaged Terminal Air Conditioner (PTAC) is one of the quietest PTACs on the market. It comes standard with an interchangeable power cord. Our units have a 2 year warranty on parts and labor and a 5 year warranty on the sealed system. Our units have DiamonBlue technology that offers corrosion protection on the internal and external coils which extends the life of the unit. These units come with R32 refrigerant that has a lower global warming potential (GWP) and is California Compliant.
Friedrich Zoneaire® Premier PTAC PDE09K3SGR3, 10200 BTU Cool w/ Elec Heat, 230/208V, R32
|
Questions & Answers (0)
Product Description
PRICE
$1,249.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 21-1/2 in |
| Height | 16 in |
| Weight | 110 lbs |
| Cord Length | 5.5 ft |
| Coverage Area | 450 ft² |
Product Details
| Amps Heating | 21.8 A |
| BTU Heating | 11,700 |
| Number of Speeds | 3 |
| Refrigerant | R32 |
| BTU Cooling | 10200 |
| Dehumidification | 2.11 |
| Watts Heating | 3500 W |
| Phase | 1 |
| Manufacturers Part Number | PDE09K3SGR3 |
| Sound Level | 58 |
| Brand | Friedrich |
| Type | Cooling w/ Electric Heat |
| CFM | 330 CFM |
| Watts Cooling | 810 W |
| Remote Control | Not Included |
| Color | Gray |
| Hertz | 60 Hz |
| Amp Circuit | 20 A |
| Amps Cooling | 3.6 A |
| Voltage | 208 / 230 V |
| Control | Electronic |
| Power Cord Type | 6-20P |
| Decibels | 58 |
| Refrigerant Type | R-32 |
Warranty
| Warranty | 2 Yrs Parts, 5 Yrs Limited Warranty yr |
Compliance & Certifications
| Certifications | UL, cUL Listed |
| Energy Star Certified | No |
| Energy Efficiency Rating (EER) | 12.5 |