Friedrich Vert-I-Pak Packaged Terminal Air Conditioner with Heat Pump, 30 Amps Circuit, 24000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
Friedrich's® new Vert-I-Pak® is the first and only complete line of M1-compliant single package Vertical Heat Pumps (available in 9K, 12K, 18K, and 24K Btu), supporting decarbonization efforts with heat pump operation down to 10°F. The new operating parameters along with increased airflow, and higher blower static increases duct run length for even more ducting options, making Vert-I-Pak® an ideal solution for both hospitality and multifamily. The product line still features our revolutionary 'Free Floating' chassis design and superior insulation resulting in ultra-quiet operation. This product line has been converted over to R32 refrigerant to comply with A2L Regulations.
PRICE
$4,109.00
1
1
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 |
| Width | 26 in |
| Depth | 23 in |
| Height | 52 in |
| Weight | 251 lbs |
| Coverage Area | 1400-1500 ft² |
Product Details
| Assembly Required | No |
| Amps Heating | 22.5 A |
| BTU Heating | 24000 |
| Number of Speeds | 2 |
| Refrigerant | R32 |
| BTU Cooling | 24000 |
| Watts Heating | 5000 W |
| Phase | 1 |
| Refrigerant Charge | 45 oz |
| Air Discharge | 60 |
| Manufacturers Part Number | VHA24K50RCQ |
| Brand | Friedrich |
| Type | Packaged Terminal Air Conditioner with Heat Pump |
| CFM | 580 CFM |
| Remote Control | No |
| Color | White |
| Hertz | 60 Hz |
| Amp Circuit | 30 A |
| Amps Cooling | 12.1 A |
| Temperature Range Cooling | 60 to 115 °F |
| Temperature Range Heating | 40 to 70 °F |
| Voltage | 230 V |
| Control | Electronic |
Warranty
| Warranty | 1 Year Parts & Labor/5 Year Limited Warranty yr |
Compliance & Certifications
| Energy Efficiency Rating (EER) | 10.6 |