Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Perfect Aire

Model # :WBB3151412

MPN #: 4PTC07A-HE-3.5

Perfect Aire® PTAC Unit with Electric Heat, 7300/7200 BTU Cool, 230V

Product Description
When you want to heat or cool a space room-by-room, rather than building-by-building, this sleek unit is your answer. Engineered by Perfect Aire®, this 7,000 BTU packaged terminal air conditioner is the perfect fit for Active construction or retrofit requirements in commercial spaces like hotels and apartments, or drafty sunrooms. The self-contained design does it all with a quiet operation and low-profile footprint. Swiftly heat or cool rooms up to 300 square feet with total energy efficiency and plenty of smart features, like compressor restart delay to prevent short-cycling and high-temperature protection during heat mode. You can rest easy knowing your customers or tenants are comfortable while your energy bills go down, down, down.

Features:
  • 7,300/7,100 BTU Packaged Terminal Air Conditioner with 3.5kW electric heater (10,900/8,900 BTU)
  • Efficiently delivers comfort to rooms measuring approximately 250-300 sq. ft.
  • Ideal for Active construction or retrofit requirements in commercial spaces
  • Sleek design and low-profile footprint
  • Quiet operation
  • Energy efficient
  • Digital Controls
  • Power Cord Type: LCDI(6-20P)
  • EER (Energy Efficiency Rating) of 11.9
  • Power input is 20A, 230V-60Hz
  • Compressor Restart Delay in Cool Mode
  • High Temperature Protection in Heat Mode
  • Automatic Evaporator Freeze Protection


PRICE
$825.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth21 in
Height16 in
Weight101.8 lbs
Cord Length5 ft
Coverage Area250-350 ft²

Product Details

Amps Heating13.7 A
BTU Heating10900
Number of Speeds3
RefrigerantR32
BTU Cooling7300
Dehumidification0.63
Watts Heating2897 W
Phase1
Air Discharge2 Way
Manufacturers Part Number4PTC07A-HE-3.5
Sound Level51
BrandPerfect Aire
TypeCooling w/ Electric Heat
Watts Cooling550 W
Remote ControlNo
ColorWhite
Hertz60 Hz
Amp Circuit20 A
Amps Cooling2.85 A
Temperature Range Cooling64 to 109 °F
Temperature Range HeatingNo Min. to -75 °F
Voltage208/230 V
ControlElectronic
Power Cord Type6-20P
Decibels50.5/51
Refrigerant TypeR-32

Warranty

Warranty2.5 yr

Compliance & Certifications

CertificationsAHRI, UL Listed, CEC, CSA
Energy Star CertifiedNo
Energy Efficiency Rating (EER)13.1