FRITO LAY Flamin' Hot Mix, 30 Count
Write a Review
|
Questions & Answers (0)
Product Description
Looking for a crisp, delicious snack in excitingly spicy and different flavors? Flamin' Hot Mix, 30 Count has everything you're looking for. With 8 Flamin Hot Cheetos, 5 Flamin Hot Chester's Fries, 6 Flamin Hot Muchies, 6 Flamin Hot Funyuns, 4 Flamin Hot Limon Crunchy Cheetos, this 30 count box will last a long time. Perfect for the employee breakroom, or for storing at home and bringing some with lunch for the day. Flamin' Hot Mix, 30 Count is a great change of pace from regular chips.
PRICE
$60.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2 oz. |
Product Details
| Type | Snacks |
| Kosher | No |
| Flavor | Corn |
| Package Type | Box |
| Package Quantity | 30 |
| Description | Frito Lay Flamin' Hot Mix |
| Manufacturers Part Number | 295-00007 |
| Gluten Free | No |
| Brand | Frito Lay |
Compliance & Certifications
| Certifications | Contains Nuts |