- Coarse grade porosity with an average pore size of 110 microns
Bel-Art Fritware Porous Polyethylene Rod, 12", 1/2" Diameter
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Diameter | 12.7Mm (½") |
Product Details
| Manufacturers Part Number | F13635-0012 |
| Brand | Bel-Art |
Related Products
With a removable, leak-proof plug made of chemical-resistant, non-stick Teflon®PTFE, these 2- and 3-way polypropylene plastic stopcocks have barbed tubulations that accept 6.4mm to 9.5mm (¼" to ⅜") I.D. tubing. Three-way models allow connection of any two or all three arms Instant cut-off control Pressure rating is 240 KPa (35 psi) Steam autoclavable at 121°C (250°F)TEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
Timing capacity: 23 hours / 59 minutes / 59 seconds Clock feature Last time set memory Lay flat on a bench, use the flip-open stand for a vertical view, carry it on a lab coat with the convenient pocket clip, or use the magnetic back for metal surface attachment Requires one LR44 battery (included) Features a Certificate of Calibration and individual serial number, these electronic timers are tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST. ...
LabJaws offers the largest selection of Lab-Frame Kits, Lab-Lifts, Rods, Support Stands & Connectors in the industry to safely hold labware. Whether you need a standard lab-frame or need to create a unique set-up, we have options to fit any space or application. Dependable connectors, secure rods, and clamps to meet your requirements. Five unique holders available in a variety of sizes and materials to accommodate different rods up to 24 mm in dia. Features: Applications: Chromatography, Distillation, Titrations, Electrolysis, Chemistry, Research & Development, Quality Control, Ring ...
Economical, durable and gentle on delicate glass or quartz cuvettes, this all-plastic washer replaces costly, antiquated devices that are often more fragile than the cuvettes they wash. Comes complete with a 500cc polypropylene vacuum flask, Vikem®vinyl stopper and 3 ft. PVC tubing ready for connection to a vacuum line Mouth of an inverted cuvette is pressed against the rubber cushion to induce suction Water or other cleaning fluid poured into the 89mm (3½") diameter funnel is forcibly sprayed into the cuvette and then drains into the flask Continued pressure on the cuvette creates an air ...
This single channel timer is switchable between 19hours:59minutes and 99minutes:59seconds, and has three key operation for ease of use. Count direction: up/down Last time set memory Audible alarm; displays elapsed time after countdown Mounting options: lay flat on bench, flip-open stand for vertical view, magnetic back for metal surface attachment Requires one AAA battery (included) Features a Certificate of Calibration and individual serial number, these electronic timers are tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited ...