Pilot® Frixion Gel Pen Refills, Black Ink, Barrel, 3/Pack
Write a Review
|
Questions & Answers (0)
Product Description
FriXion gel ink refills replenish the erasable gel ink in FriXion Ball and FriXion Clicker pens. Erase and rewrite the vibrant black ink repeatedly without damaging documents - no wear or tear. Patented, Thermo-Sensitive Gel Ink Formula writes smooth and disappears with erasing friction. Refill has a fine, 0.7mm point.
PRICE
$6.40
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 3 Pack |
| Point Size | 0.7 mm |
Product Details
| Type | Pen |
| Erasable | Yes |
| Style | Ballpoint Pen |
| Point Type | Fine |
| Package Quantity | 3/Pack |
| Description | Frixion Gel Pen Refills |
| Refillable | Yes |
| Manufacturers Part Number | 77330 |
| Barrel Color Family | Black |
| Ink Color Family | Black |
| Brand | Pilot |