Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fromm

Model # :WBB3254135

MPN #: P328.43.2424-KIT

Fromm Battery Powered Plastic Strapping Tool Kit For 1/2" Strap Width, 026-041 585#, Black

Product Description
Fromm P328 Classic Battery Powered Strapping Tool Kit with 1 Tool, 2 Batteries, and 1 Charger. 585# Tension Capability for 1/2" wide by 0.026" to 0.041" thick Polypropylene and Polyester Strapping

Fromm Packaging Systems warrants all its strapping tools and machine heads during a period of 12 months from the date sale. The warranty includes all deficiencies clearly resulting from poor manufacturing or faulty materials. Damage claims as a result of production shutdowns and claims for damage to persons and to property resulting from warranty deficiencies cannot be asserted by the customer. The warranty excludes: Wearing parts (tensioning wheels, cutters, punches, dies, notching knifes, grippers, batteries and motors), deficiencies resulting from improper installing, incorrect handling and maintaining the tool, deficiencies resulting from using the tool without or with defective security- and safety devices, disregard of directions in the operation manual, arbitrary modifications of the tool, deficient control of wearing parts, deficient repair works of the tool, use of consumable products not recommended by Fromm Packaging Systems.

PRICE
$5,729.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1/2 in
Weight14 lbs
Handle Length4 in
Min Material Thickness0.026
Max Material Thickness0.041
Strap Width1/2

Product Details

Assembly RequiredNo
Handle MaterialPlastic
TypeBattery Tool
ColorBlack
Power SupplyBattery 18VDC / 4.0 Ah Li-Ion
Amperage5 A
Joint TypeFriction
For Use WithPolypropylene and Polyester Strapping
Tool TypeElectric
Voltage18
Grip MaterialPlastic
Manufacturers Part NumberP328.43.2424-KIT
DutyRegular Duty
BrandFromm

Warranty

Warranty1 yr