- Battery powered 2-button operated plastic strapping tool for PP and PET strap
- High tension force up to 2600N / 585 lbs
- Tension force and sealing time adjustable with simple knobs
- Tool in both semi-automatic and automatic
- Brushless motor for less maintenance and improved life time
- Improved plates and guides – less effort to remove the tool from the strap
- No tension rocker – easier to remove tool from small package surfaces
- Motor temperature monitoring to protect motor from overheating
- Cycle counter included (special reader required)
- Battery well protected
- Battery charge indicator included
- Simple one-handed operation
- Tool is fully covered for finger protection
Fromm Battery 2-Button Operated Strapping Tool For 5/8" Strap Width, 026-041 585#, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$5,815.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-4/5 in |
| Height | 5-3/5 in |
| Max Material Thickness | 0.041 |
| Strap Width | 5/8 |
Product Details
| Style | Manual |
| Type | Battery Strapping Tool |
| Color | Black |
| Manufacturers Part Number | P328.43.2462-KIT |
| Duty | Medium |
| For Use With | Polypropylene, Polyester Strapping |
| Tool Type | Sealer, Tensioner |
| Brand | Fromm |