Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB799155BL

Global Industrial™ Front Base For 18"W X 6"H Blue Locker

Product Description
✓ Encloses the area between locker legs, eliminating the need to sweep underneath
✓ Prevents items from getting lost under lockers & dust buildup
✓ Durable steel construction with a blue powder coat finish

The Global Industrial™ Front Base for Lockers is your solution to preventing items from getting lost and simplifying floor care by eliminating the need to sweep under lockers. Made from durable steel with a blue powder coat finish, this base can be easily installed with the included hardware and is ideal for use in schools, locker rooms, and more. Limited 1-Year Warranty.

  • Compatible with Global Industrial™ Blue Steel Lockers
  • PRICE
    $11.75

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width18 in
    Depth7/8 in
    Height6 in
    Weight0.8 lbs

    Product Details

    MaterialSteel
    Construction TypeAssembled
    ColorBlue
    Unit TypeFront Base
    Accessory TypeLocker Accessories
    BrandGlobal Industrial

    Warranty

    Warranty1 yr