Officemate®Front Loading Letter Tray 10-1/2" x 2-7/8" x 12-1/2" Black
Write a Review
|
Questions & Answers (0)
Product Description
Front-loading Letter Tray stacks securely with most other desk tray models to form a convenient method of desktop organization. Features a durable injection-molded plastic design. Built-in handles make the tray easily portable.
PRICE
$11.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/2 in |
| Depth | 2-7/8 in |
| Height | 12-1/2 in |
| Weight | 0.8 lbs |
Product Details
| Type | Letter Tray |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Front Loading Letter Tray |
| Color | Black |
| Manufacturers Part Number | 21031 |
| Brand | Officemate |