Lorell® Side-Loading Mesh Letter Trays, Black, 2/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Side-loading letter trays offer an open and inviting space to store your essential papers. Steel mesh features double-rimmed, smooth edges and a powder-coat finish. Metal base angles the tray for easy access and allows easy stacking. Design also protects your desktop surface. Letter trays are recyclable.
PRICE
$42.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/4 in |
| Depth | 10-3/4 in |
| Height | 3 in |
Product Details
| Type | Desktop Organizer |
| Material | Steel |
| Package Quantity | 2/Set |
| Description | Side-Loading Letter Tray |
| Color | Black |
| Manufacturers Part Number | LLR84154 |
| Brand | Lorell |