Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ComStar

Model # :WBB496136

MPN #: 35-708

ComStar® 55 Gallon Frost Free 100 Ethylene Glycol Anti-Freeze, 100% Solution with Inhibitor

Product Description
100% Pure Industrial Grade Ethylene Glycol

ComStar's Frost Free 100 is a premium, industrial ethylene glycol coolant that is commonly used in chillers, refrigeration systems, industrial processing systems, thermal storage, computer room cooling, solar systems, heating and cooling loops, radiant heating systems, and boilers. Frost Free 100 is pure, unmixed 100% ethylene glycol. Frost Free 100 does not contain any color or inhibitors. For Frost Free products with inhibitors, refer to ComStar's Frost Free-I series. For Frost Free products with color and inhibitors, refer to ComStar's Frost Free-CI series.

Ethylene glycol is NOT food grade. Therefore, Frost Free should NOT be applied to operating systems where it could come into contact with food, beverages, nor portable water.

Advantages:
  • Frost Free 100 is a premium industrial strength antifreeze
  • Frost Free 100 is pure 100% non-diluted ethylene glycol
  • Frost Free 100 does not contain color or inhibitors
  • Frost Free 100 is biodegradable
  • Frost Free 100 is non-irritating
  • Frost Free 100 can be used in:
    • Chillers
    • Refrigeration systems
    • Industrial processing systems
    • Thermal storage
    • Computer rooms
    • Solar systems
    • Heating and cooling loops
    • Radiant heating systems
    • Boilers

Buy yours today!

PRICE
$1,479.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width23 in
Height35 in
Weight480 lbs
Size55 Gal

Product Details

TypeHeat Transfer Fluid
Capacity55 Gallons
Package Quantity1
Description100 Percent Ethylene Glycol
Manufacturers Part Number35-708
BrandComStar