Frost Multi-Roll Standard Toilet Tissue Holder - Stainless Steel - 165
|
Questions & Answers (0)
Product Description
Roll dispenser will only dispense its reserve second roll after the first roll is empty. This insures that the custodian is replacing empty rolls only and not having to deal with two half empty rolls during maintenance rounds. Comes with keyed tumbler lock to reduce pilferage and vandalism. Front loading for easy service and maintenance. Rollers are non removable without keyed access. Welded construction of both 18 and 20 gauge stainless steel.
PRICE
$109.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 6-1/2 in |
| Height | 12 in |
| Weight | 5-1/2 lbs |
Product Details
| Style | Standard |
| Mounting Location | Wall |
| Capacity | Two 4-1/4" Rolls |
| Material | Stainless Steel |
| Color | Stainless |
| Manufacturers Part Number | 165 |
| Brand | Frost Products |