Frost Standard Toilet Tissue Holder - Chrome - 146
|
Questions & Answers (0)
Product Description
Ideal for areas requiring a heavy duty economical dispenser. Tension springs restrict paper consumption to prevent free wheeling of roll. Toilet paper holder has concealed self locking device to prevent pilferage and vandalism. Front loading for easy service and maintenance. All welded construction of 18 gauge steel. Pivot arms hinged on hardened steel rivets. Tension springs reduce paper consumption and stops free wheeling. All surfaces finished in polished chrome.
PRICE
$14.50
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Depth | 4-1/4 in |
| Height | 3 in |
| Weight | 1 lbs |
Product Details
| Style | Standard |
| Mounting Location | Wall |
| Capacity | Two 4" Rolls |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | 146 |
| Brand | Frost Products |